Skip Content
MOTOR/PUMP CONTROL BOX, 208/240/480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR/PUMP CONTROL BOX, 208/240/480

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PZH7
  • Mfr. Model # 2PZH7
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • Depth (In.) 6
  • For Use With -
  • Enclosure Type NEMA 4X
  • Height (In.) 14
  • Includes Mechanical Float Switches, Fused Control Step Down Transformer, Control Circuit Protection, Magnetic Motor Contactors, Motor Protective Switches, Electronic Alternator, High Level Alarm with Test-Normal-Silence Switch, Auxiliary Alarm Contacts, Terminal Blocks
  • Item Motor/Pump Control Box
  • Phase 3
  • Thermal Unit Code -
  • Width (In.) 12
  • Type Duplex Alternating Control Panel
  • Motor/Pump HP -
  • Mounting Wall
  • Voltage 208/240/480
  • Accepts -
  • Standards UL 508A
  • Amps 9 to 14
  • Control Relay -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list