MOTOR PSC TEAO 1/5 HP 810 RPM 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR PSC TEAO 1/5 HP 810 RPM 208-2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S048
  • Mfr. Model # 3S048
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Application Carrier/BDP
  • Full Load Amps 1.2
  • HP 1/5
  • Phase 1
  • Item OEM Replacement Motor
  • Nameplate RPM 810
  • Overall Length 7-3/4"
  • Hz 60
  • RPM Range 0-1000
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Shaft Length 3-1/4"
  • Frame 48
  • Stud Size #8-32
  • Length Less Shaft 4-1/2"
  • Motor Shaft Rotation CWLE
  • No. of Speeds 1
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Band
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list