Skip Content
MOTOR PSC TEAO 1/4 HP 1100 RPM 208- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR PSC TEAO 1/4 HP 1100 RPM 208-

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S049
  • Mfr. Model # 3S049
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Application Carrier/BDP
  • Full Load Amps 1.5
  • Nameplate RPM 1100
  • HP 1/4
  • Item OEM Replacement Motor
  • Hz 60
  • Phase 1
  • Overall Length 6-7/8"
  • RPM Range 1001-1100
  • Shaft Length 2-1/2"
  • Frame 48
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • Stud Size #8-32
  • Length Less Shaft 4-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Shaft Rotation CWLE
  • Capacitor Required 2MDV4
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list