MOTOR PSC TEAO 1/10 HP 1100 RPM 208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR PSC TEAO 1/10 HP 1100 RPM 208

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S046
  • Mfr. Model # 3S046
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Application Carrier/BDP
  • Item OEM Replacement Motor
  • Full Load Amps 0.75
  • HP 1/10
  • Nameplate RPM 1100
  • Phase 1
  • Hz 60
  • Voltage 208-230
  • Shaft Length 2-1/2"
  • Overall Length 6-1/4"
  • RPM Range 1001-1100
  • Frame 48
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 3-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Rotation CWLE
  • Capacitor Required 2MDV4
  • Bolt Circle Dia. 5-1/5"
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Service Factor 1.00
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list