MOTOR PSC OPAO 1/3 HP 950 RPM 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR PSC OPAO 1/3 HP 950 RPM 208-2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S042
  • Mfr. Model # 3S042
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Application Carrier/BDP
  • Full Load Amps 2.4
  • Item OEM Replacement Motor
  • HP 1/3
  • Nameplate RPM 950
  • Phase 1
  • Hz 60
  • Overall Length 8-7/8"
  • RPM Range 0-1000
  • Voltage 208-230
  • Shaft Length 3-3/4"
  • Frame 48
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/8"
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 2
  • Capacitor Required 2MDV7
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Service Factor 1.00
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list