MOTOR PSC OPAO 1/2 HP 1075 RPM 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR PSC OPAO 1/2 HP 1075 RPM 115V

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S045
  • Mfr. Model # 3S045
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.15 lbs

Technical Specs

  • Full Load Amps 7.9
  • Application Carrier/BDP
  • HP 1/2
  • Item OEM Replacement Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 10-3/8"
  • Shaft Length 4-1/2"
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Shaft Dia. 1/2"
  • Frame 48
  • Stud Size #8-32
  • Length Less Shaft 5-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 4
  • Capacitor Required 2MDV7
  • Bolt Circle Dia. 5-1/5"
  • Body Dia. 5-5/8"
  • Motor Thermal Protection Auto
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Ring
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list