Skip Content
MOTOR,PSC,7-10-1/2 HP,3480 200-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,7-10-1/2 HP,3480 200-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS36G237
  • Mfr. Model # 36G237
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs

Technical Specs

  • Finish Black
  • Full Load Amps 35-31/47-41
  • Phase 1
  • Includes Conduit Box
  • Item Crop Dryer Motor
  • HP 10-1/2 to 7
  • Nameplate RPM 3530
  • Capacitor Required Yes
  • Nominal Efficiency 83.5%
  • Overall Length 21"
  • Shaft Length 4-1/2"
  • RPM Range 3001-3600
  • Duty Continuous
  • Hz 60
  • Voltage 200-230
  • Frame 184TZ
  • Max. Ambient Temperature 50 Degrees C
  • Standards UL Recognized (E44549/E14663), CSA Certified (LR4642)
  • Shaft Dia. 1-1/8"
  • Motor Sub Application Crop Dryer
  • Length Less Shaft 16-1/2"
  • Motor Application Farm Duty
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Service Factor 1.00
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list