MOTOR,PSC,5-7 HP,3440 RPM,200-230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,5-7 HP,3440 RPM,200-230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS36G234
  • Mfr. Model # 36G234
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Finish Black
  • Includes Conduit Box
  • Nameplate RPM 3470
  • Item Crop Dryer Motor
  • HP 7 to 5
  • Full Load Amps 23-21/33-29
  • Phase 1
  • Duty Continuous
  • RPM Range 3001-3600
  • Overall Length 17-15/16"
  • Capacitor Required Yes
  • Nominal Efficiency 81%
  • Hz 60
  • Shaft Length 4-1/2"
  • Voltage 200-230
  • Standards UL Recognized (E44549/E14663), CSA Certified (LR4642)
  • Max. Ambient Temperature 50 Degrees C
  • Shaft Dia. 1-1/8"
  • Frame 184TZ
  • Motor Application Farm Duty
  • Length Less Shaft 13-7/16"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Crop Dryer
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.00
  • Voltage Compatibility 200, 208, 200-230, 200-230/440, 200-230/460, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list