MOTOR,PSC,3/4 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,3/4 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE56
  • Mfr. Model # 5BE56
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • HP 3/4
  • Full Load Amps 7.0/3.5
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/2"
  • Voltage 115/230
  • Frame 48Z
  • Bolt Circle Dia. 5-1/8"
  • Stud Size #10-32
  • Shaft Dia. 1/2"
  • Body Dia. 5-11/16"
  • Length Less Shaft 8-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Sub Application Direct Drive Fan/Blower
  • Ins. Class B
  • Motor Application HVAC/R
  • Mounting Stud Location Opposite Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list