Skip Content
MOTOR,PSC,3/4 HP,1100,115/230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,3/4 HP,1100,115/230V,48Y,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4HZ71A
  • Mfr. Model # 4HZ71A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Application Mfr. No. 4HZ31, 4HZ57, 4HZ59
  • Full Load Amps 8.4/4.2
  • Item Direct Drive Blower Motor
  • HP 3/4
  • Nameplate RPM 1100
  • Phase 1
  • Hz 60
  • Replacement For Mfr. No. 4HZ31, 4HZ57, 4HZ59
  • RPM Range 1001-1100
  • Voltage 115/230
  • Shaft Length 3"
  • Shaft Dia. 5/8"
  • Frame 48Y
  • Length Less Shaft 6-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CCWSE
  • Capacitor Required Included
  • Duty Continuous
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list