MOTOR,PSC,3/4 HP,1075 RPM,460V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,3/4 HP,1075 RPM,460V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOAN1076V1
  • Mfr. Model # OAN1076V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • Application Aaon
  • HP 3/4
  • Item Condenser Fan Motor
  • Full Load Amps 2.8
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60/50
  • Overall Length 10-1/4"
  • Shaft Length 1-7/8"
  • RPM Range 1001-1100
  • Shaft Dia. 1/2"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 460
  • Frame 48Y
  • Length Less Shaft 8-3/8"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV8
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 460, 208-230/460
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list