MOTOR PSC 3/4 HP 1075 RPM 115V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 3/4 HP 1075 RPM 115V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3589C
  • Mfr. Model # 3589C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.55 lbs

Technical Specs

  • Full Load Amps 11.2
  • Application Blowers, Fans and Air Circulators
  • HP 3/4
  • Item Direct Drive Blower Motor
  • Overall Length 10-3/8"
  • Nameplate RPM 1075
  • Phase 1
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Hz 60
  • Manufacturers Warranty Length 1 yr.
  • Voltage 115
  • Frame 48YZ
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Length Less Shaft 6-3/8"
  • Stud Size #10-32
  • Ring to Ring Center 5-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Motor Shaft Design Flat
  • Duty Continuous
  • Capacitor Required 2MDV9
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Location Shaft End
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Length 9/16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 3-11/16" x 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list