Skip Content
MOTOR,PSC,3/4 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,3/4 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFML1076V1
  • Mfr. Model # FML1076V1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.95 lbs

Technical Specs

  • Application Exceptionally Quiet Operation On Shaft Mounted Blowers with 9 or 10" Dia. Wheels
  • HP 3/4
  • Full Load Amps 10.9
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air Over
  • Capacitor Required 2MDV9
  • Hz 60/50
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 6"
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Frame 48Y
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type T-Flex
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list