MOTOR,PSC,3/4 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,3/4 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFDL1076V1
  • Mfr. Model # FDL1076V1
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.35 lbs

Technical Specs

  • Application Direct Drive Fan and Blower Motors
  • Full Load Amps 8.0
  • HP 3/4
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDW6
  • Duty Continuous Air Over
  • Phase 1
  • Hz 60
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 5-15/16"
  • Standards UL Recognized
  • Shaft Dia. 1/2"
  • Stud Size #8-32 x 1-5/8"
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Length Less Shaft 6-5/8"
  • Ring to Ring Center 6-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list