MOTOR PSC 3/4 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 3/4 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3590C
  • Mfr. Model # 3590C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 5.0
  • HP 3/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • RPM Range 1001-1100
  • Overall Length 10"
  • Phase 1
  • Hz 60
  • Shaft Length 4"
  • Voltage 208-230
  • Frame 48YZ
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Stud Size #10-32
  • Length Less Shaft 6"
  • Ring to Ring Center 5-15/16"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Ins. Class B
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list