Skip Content
MOTOR PSC 3/4 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 3/4 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3390
  • Mfr. Model # 3390
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 5.2
  • HP 3/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • RPM Range 1001-1100
  • Hz 60
  • Shaft Length 4"
  • Overall Length 10-3/8"
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Frame 48YZ
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 1/2"
  • Stud Size #10-32
  • Length Less Shaft 6-3/8"
  • Ring to Ring Center 5-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 2
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • Capacitor Required 2MDV7
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Mounting Stud Length 9/16"
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list