MOTOR,PSC,3/4 HP,1075,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,3/4 HP,1075,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD0008
  • Mfr. Model # D0008
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Full Load Amps 4.0
  • Application Direct Drive Furnace Blowers, Unit Heaters, Air Conditioners, Many Other Shaft Mounted Fan and Blower Uses
  • HP 3/4
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1075
  • Capacitor Required 2MDV7
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 4"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Voltage 208-230
  • Stud Size #8-32 x 1-1/2"
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6-3/16"
  • Length Less Shaft 6-5/8"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list