MOTOR,PSC,1HP,1075 RPM,460V,48Y,OAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1HP,1075 RPM,460V,48Y,OAO

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOLE1106H
  • Mfr. Model # OLE1106H
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Technical Specs

  • HP 1
  • Item Condenser Fan Motor
  • Full Load Amps 2.9
  • Application Lennox
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV9
  • Overall Length 11-1/2"
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 3-5/8"
  • Voltage 460
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-7/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list