MOTOR,PSC,1 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1 HP,1140 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE68
  • Mfr. Model # 5BE68
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.9 lbs

Technical Specs

  • HP 1
  • Full Load Amps 11.4/5.7
  • Phase 1
  • Item Direct Drive Blower Motor
  • Duty Continuous Air Over
  • Nameplate RPM 1,140
  • Hz 60
  • Frame 48Z
  • Shaft Length 3"
  • RPM Range 1,101 - 1,200
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-11/16"
  • Voltage 115/230
  • Shaft Dia. 5/8"
  • Stud Size #10-32
  • Length Less Shaft 9-9/16"
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Opposite Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list