Skip Content
MOTOR,PSC,1 HP,1075 RPM,115V,48YZ,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1 HP,1075 RPM,115V,48YZ,O

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AJH4
  • Mfr. Model # 6AJH4
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.66 lbs

Technical Specs

  • Full Load Amps 11.8
  • Application Furnace Blowers or Central Air Handling Units with Single Shaft Requirements
  • HP 1
  • Includes 2-1/4 to 2-1/2" Ring Kit
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDW2
  • Phase 1
  • Duty Continuous Air Over
  • Overall Length 10-7/8"
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 4"
  • Hz 60
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Bolt Circle Dia. 5.2"
  • Body Dia. 5-5/8"
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-7/8"
  • Frame 48YZ
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Ball
  • Ins. Class B
  • Ring to Ring Center 6-5/8"
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 1/2"
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list