MOTOR,PSC,1/8 HP,700 RPM,115 V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/8 HP,700 RPM,115 V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2FGP6
  • Mfr. Model # 2FGP6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.19 lbs

Technical Specs

  • Application Krack
  • HP 1/8
  • Full Load Amps 2.1
  • Item Condenser Fan Motor
  • Nameplate RPM 700
  • Phase 1
  • Hz 60
  • RPM Range 0-1000
  • Overall Length 9-1/8"
  • Shaft Length 2-1/8"
  • Frame 48Y
  • Voltage 115
  • Length Less Shaft 7"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • No. of Speeds 1
  • Capacitor Required Included
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Motor Enclosure Design Open Air-Over
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list