MOTOR,PSC,1/8 HP,1625 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/8 HP,1625 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9712
  • Mfr. Model # 9712
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 1.9
  • HP 1/8
  • Item Direct Drive Blower Motor
  • Includes Resilient Mounting Ring
  • Capacitor Required 2MDV4
  • Nameplate RPM 1625
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1601-1700
  • Shaft Length 5-1/4"
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Bolt Circle Dia. 4-5/8"
  • Stud Size #8-32
  • Frame 42Y
  • Length Less Shaft 5-7/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Ins. Class B
  • Mounting Stud Location Both Ends
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list