MOTOR,PSC,1/8 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/8 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU34
  • Mfr. Model # 4YU34
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Full Load Amps 2.6/2.3/1.4
  • Includes 370V Capacitor
  • HP 1/8
  • Nameplate RPM 1,550/1,300/1,050
  • Item Direct Drive Blower Motor
  • Duty Continuous Air Over
  • Hz 60
  • Phase 1
  • Standards UL Recognized (E62788/E62862), CSA Certified (LR43381)
  • Shaft Length 2-3/4"
  • RPM Range 1,501 - 1,600
  • Voltage 115
  • Frame 42Y
  • Body Dia. 5-1/8"
  • Stud Size #10-32
  • Bolt Circle Dia. 3-7/8"
  • Length Less Shaft 3-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Ins. Class A
  • No. of Speeds 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Mounting Stud Pattern 2-3/4" x 2-3/4"
  • Motor Bearings Ball
  • Mounting Stud Location Shaft End
  • Application Replacement Motor for Mfr. No. 4YC66, 4YC67, 5DVP6, 5DVP7
  • Replacement For Mfr. No. 4YC66, 4YC67, 5DVP6, 5DVP7
  • Capacitor Required Included
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list