MOTOR,PSC,1/8 HP,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/8 HP,1550 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AGF9
  • Mfr. Model # 1AGF9
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • HP 1/8
  • Nameplate RPM 1,550/1,300/1,050
  • Item Direct Drive Blower Motor
  • Full Load Amps 1.7/1.3/1.0
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 7"
  • Shaft Length 3-3/4"
  • RPM Range 1,501 - 1,600
  • Standards UL Recognized, CSA Certified
  • Voltage 115
  • Frame 48Y
  • Bolt Circle Dia. 5-1/4"
  • Body Dia. 5-5/8"
  • Stud Size #10-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 3-7/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Replacement Motor for Mfr. No. 2RB86, 5TCK8
  • Replacement For Mfr. No. 2RB86, 5TCK8
  • Capacitor Required Included
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list