MOTOR,PSC,1/8 HP,1075 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/8 HP,1075 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9644
  • Mfr. Model # 9644
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Full Load Amps 2.5/1.6/1.3
  • Application Furnaces, Air Handlers, Fan Coils, Air Conditioning
  • Includes Resilient Mounting Rings
  • HP 1/8
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Capacitor Required 2MDV4
  • RPM Range 1000-1380
  • Hz 60
  • Duty Continuous Air Over
  • Shaft Length 6"
  • Voltage 115
  • Frame 42Y
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Max. Ambient Temp. 40 Degrees C
  • Stud Size #8-32 x 3/4"
  • Length Less Shaft 4-11/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 4-5/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list