Skip Content
MOTOR,PSC,1/8 HP,1075 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/8 HP,1075 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9641
  • Mfr. Model # 9641
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Technical Specs

  • Application Furnaces, Air Handlers, Fan Coils, Air Conditioning
  • Full Load Amps 2.7
  • Includes Resilient Mounting Rings
  • HP 1/8
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV4
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 6"
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • Body Dia. 5"
  • Stud Size #8-32 x 3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-11/16"
  • Ring to Ring Center 4-5/16"
  • Shaft Dia. 1/2"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list