MOTOR,PSC,1/8 HP,1050 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/8 HP,1050 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSP4006S
  • Mfr. Model # FSP4006S
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
  • Full Load Amps 2.4
  • HP 1/8
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • Phase 1
  • Includes Resilient Mounting Rings
  • Capacitor Required Included
  • Duty Continuous Air Over
  • Hz 60
  • Shaft Length 4-15/16"
  • RPM Range 1000-1380
  • Voltage 115
  • Standards UL Recognized
  • Frame 48Y
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Ring to Ring Center 4-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Mounting Stud Location Shaft End
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Shaft Rotation CCWLE
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list