MOTOR,PSC,1/8 HP,1050 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/8 HP,1050 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSP4006
  • Mfr. Model # FSP4006
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Application Room Air Conditioners, Unit Heaters, Condensers, Furnace Blowers, A Wide Range of Other Shaft Mounted Fan and Blower Equipment
  • HP 1/8
  • Full Load Amps 2.2
  • Phase 1
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1050
  • RPM Range 1001-1100
  • Shaft Length 4-1/4"
  • Hz 60
  • Voltage 115
  • Standards UL Recognized
  • Frame 48Y
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-3/8"
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Ring to Ring Center 4-15/16"
  • Motor Shaft Rotation CCWLE
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Capacitor Required Included
  • Duty Continuous
  • Bolt Circle Dia. 5.18"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class A
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list