MOTOR,PSC,1/6 HP,1650 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/6 HP,1650 RPM,115V,48Y,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4HZ60A
  • Mfr. Model # 4HZ60A
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Phase 1
  • HP 1/6
  • Nameplate RPM 1650
  • Item Direct Drive Blower Motor
  • Application Mfr. No. 4HZ21, 4HZ37, 4HZ39
  • Full Load Amps 1.9
  • Hz 60
  • Voltage 115
  • Replacement For Mfr. No. 4HZ21, 4HZ37, 4HZ39
  • Shaft Length 3"
  • RPM Range 1601-1700
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/4"
  • Motor Shaft Rotation CCWSE
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Design Double-Flat
  • Duty Continuous
  • Capacitor Required Included
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list