MOTOR,PSC,1/6 HP,1625 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/6 HP,1625 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9714
  • Mfr. Model # 9714
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Application Furnace Blower, Unit Heater, Ventilators and Other Shaft Mounted Fan and Blower Applications
  • Full Load Amps 2.4
  • HP 1/6
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1625
  • Capacitor Required 2MDV4
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • Shaft Length 5-1/4"
  • Voltage 115
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Frame 42Y
  • Stud Size #8-32 x 7/8, #8-32 x 1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-5/16"
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 3
  • Ins. Class B
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 3-1/4" x 3-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list