Skip Content
MOTOR,PSC,1/6 HP,1075 RPM,115V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/6 HP,1075 RPM,115V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9647
  • Mfr. Model # 9647
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Full Load Amps 2.7
  • Application Exceptionally Quiet Operation On Shaft Mounted Blowers with 9 or 10" Dia. Wheels
  • HP 1/6
  • Includes Reversing Plug
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • Duty Continuous Air Over
  • Capacitor Required 2MDV4
  • RPM Range 1000-1380
  • Shaft Length 5-1/2"
  • Voltage 115
  • Body Dia. 5-5/8"
  • Standards UL Recognized, CSA Certified
  • Frame 48Y
  • Length Less Shaft 4-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type T-Flex
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list