MOTOR PSC 1/6 HP 1075 208-230V 48YZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/6 HP 1075 208-230V 48YZ

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3727
  • Mfr. Model # 3727
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.75 lbs

Technical Specs

  • Nameplate RPM 1075
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Application Condenser Fan and Heat Pump Units
  • HP 1/6
  • Item Condenser Fan Motor
  • Full Load Amps 0.90-1.0
  • Phase 1
  • Capacitor Required 2MDV4
  • Hz 60
  • Overall Length 11-1/8"
  • Duty Continuous
  • RPM Range 1001-1100
  • Shaft Length 6"
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Frame 48YZ
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Stud Size 1/8"
  • Shaft Dia. 1/2"
  • Lead Length 26"
  • Length Less Shaft 5-1/8"
  • Motor Sub Application Condenser Fan
  • Max. Ambient Temp. 60 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • No. of Speeds 1
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list