MOTOR,PSC,1/6 HP,1075,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/6 HP,1075,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS442C
  • Mfr. Model # 442C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Includes Resilient Mounting Rings
  • Full Load Amps 0.95
  • Application Blowers, Fans and Air Circulators
  • HP 1/6
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 9-3/4"
  • Shaft Length 5"
  • Voltage 208-230
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized, CSA Certified
  • Stud Size #8-32
  • Frame 48Y
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 4-1/4"
  • Shaft Dia. 1/2"
  • Resilient Ring Dia. 2-1/4"
  • Length Less Shaft 4-3/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Location Both Ends
  • Ins. Class B
  • Motor Bearings Sleeve
  • Mounting Stud Length 7/8"
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list