MOTOR,PSC,1/5 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/5 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOTR10206
  • Mfr. Model # OTR10206
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • HP 1/5
  • Application Trane
  • Full Load Amps 2.3
  • Item OEM Replacement Motor
  • Phase 1
  • Nameplate RPM 1075
  • Overall Length 8-1/8"
  • RPM Range 1001-1100
  • Hz 60
  • Shaft Length 3"
  • Frame 48Y
  • Voltage 115
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 4
  • Max. Ambient Temp. 40 Degrees C
  • Capacitor Required 2MDV7
  • Body Dia. 5-5/8"
  • Motor Application OEM Replacement
  • Motor Mounting Type Ring
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list