MOTOR,PSC,1/4 HP,860 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/4 HP,860 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU20
  • Mfr. Model # 4YU20
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.55 lbs

Technical Specs

  • Full Load Amps 4.8
  • HP 1/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 860
  • Duty Continuous
  • Phase 1
  • Hz 60
  • RPM Range Less Than1,000
  • Voltage 115
  • Shaft Length 2-3/4"
  • Bolt Circle Dia. 6-1/16"
  • Frame 56Z
  • Body Dia. 6-1/2"
  • Stud Size #10-32
  • Length Less Shaft 10-1/2"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 10-1/8"
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 4-1/4" x 4-1/4"
  • Application Replacement Motor for Mfr. No. 4HZ52, 4HZ54, 4YC73
  • Replacement For Mfr. No. 4HZ52, 4HZ54, 4YC73
  • Capacitor Required Included
  • Standards CSA Certified Motor
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list