MOTOR,PSC,1/4 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/4 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5BE52
  • Mfr. Model # 5BE52
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Full Load Amps 3.4
  • HP 1/4
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 3-1/4"
  • Voltage 115
  • Shaft Dia. 1/2"
  • Stud Size #10-32
  • Frame 48Z
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-11/16"
  • Length Less Shaft 7-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Sub Application Direct Drive Fan/Blower
  • Mounting Stud Location Opposite Shaft End
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Blowers, Fans and Air Circulators
  • Capacitor Required Included
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list