Skip Content
MOTOR,PSC,1/4 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,PSC,1/4 HP,1725 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YU27
  • Mfr. Model # 4YU27
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Full Load Amps 3.4
  • Nameplate RPM 1,725
  • HP 1/4
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 2-1/4"
  • Bolt Circle Dia. 5-1/8"
  • Voltage 115
  • Body Dia. 5-5/8"
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Stud Size #10-32
  • Length Less Shaft 7-11/32"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Sub Application Direct Drive Fan/Blower
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Replacement Motor for Mfr. No. 4HZ37G, 4HZ39G, 4HZ41G, 4HZ43G, 2RB87, 5DVT0
  • Replacement For Mfr. No. 4HZ37G, 4HZ39G, 4HZ41G, 4HZ43G, 2RB87, 5DVT0
  • Capacitor Required Included
  • Overall Length 10-7/16"
  • Standards UL/cUL
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list