MOTOR,PSC,1/4 HP,1625 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,PSC,1/4 HP,1625 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFDL1024
  • Mfr. Model # FDL1024
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.45 lbs

Technical Specs

  • Application Direct Drive Fan and Blower Motors
  • Full Load Amps 3.0
  • HP 1/4
  • Includes Resilient Mounting Ring
  • Capacitor Required 2MDV7
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1625
  • RPM Range 1400-1800
  • Phase 1
  • Hz 60
  • Duty Continuous Air Over
  • Shaft Length 5-15/16"
  • Voltage 115
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Stud Size #8-32 x 1-5/8"
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Sleeve
  • Mounting Stud Location Shaft End
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Ins. Class A
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list