MOTOR,PSC,1/4 HP,1625,208-230V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1625,208-230V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFD1024
  • Mfr. Model # FD1024
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • HP 1/4
  • Includes Resilient Mounting Ring
  • Application Direct Drive Fan and Blower Motors
  • Full Load Amps 1.8
  • Nameplate RPM 1625
  • Item Direct Drive Blower Motor
  • Capacitor Required 2MDV4
  • Phase 1
  • Duty Continuous Air Over
  • Hz 60
  • Standards UL Recognized, CSA Certified
  • Voltage 208-230
  • RPM Range 1400-1800
  • Shaft Length 5-15/16"
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Stud Size #8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Ring to Ring Center 4-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Service Factor 1.00
  • No. of Speeds 3
  • Ins. Class A
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list