MOTOR,PSC,1/4 HP,1625,208-230V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1625,208-230V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9718
  • Mfr. Model # 9718
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 1.8
  • HP 1/4
  • Includes Resilient Mounting Ring
  • Nameplate RPM 1625
  • Hz 60
  • Item Direct Drive Blower Motor
  • Shaft Length 5-1/4"
  • Standards UL Recognized, CSA Certified
  • Frame 42Y
  • RPM Range 1601-1700
  • Voltage 208-230
  • Phase 1
  • Stud Size #8-32
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 6-3/16"
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-13/16"
  • Motor Shaft Design Flat
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 4-5/8"
  • Body Dia. 5"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Ring
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Location Both Ends
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-1/4" x 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list