Skip Content
MOTOR,PSC,1/4 HP,1330 RPM,208-230V, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1330 RPM,208-230V,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSOWW4514
  • Mfr. Model # OWW4514
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 1.6
  • Item OEM Replacement Motor
  • Overall Length 7-3/4"
  • Nameplate RPM 1330
  • Phase 1
  • Hz 60
  • RPM Range 1301-1400
  • Shaft Length 1-7/16" and 2-9/16"
  • Voltage 208-230
  • Shaft Dia. 1/2"
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 3-3/8"
  • Frame Non-Standard
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWLE
  • No. of Speeds 2
  • Capacitor Required 2MDV4
  • Body Dia. 5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Lug
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Ins. Class B
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list