Skip Content
MOTOR PSC 1/4 HP 1075 RPM 115V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/4 HP 1075 RPM 115V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3383
  • Mfr. Model # 3383
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.85 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 4.2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • HP 1/4
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Overall Length 9-1/8"
  • Voltage 115
  • Manufacturers Warranty Length 1 yr.
  • Frame 48YZ
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Stud Size #10-32
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 2
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 3-11/16" x 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list