MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDLR1026S
  • Mfr. Model # DLR1026S
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Application Furnace Blowers, Unit Heaters, Air Circulators, Fans
  • Full Load Amps 3.6
  • HP 1/4
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Duty Continuous Air Over
  • Capacitor Required Included
  • Phase 1
  • Hz 60
  • RPM Range 1000-1380
  • Standards UL Recognized, CSA Certified
  • Shaft Length 2-1/2"
  • Frame 48Y
  • Bolt Circle Dia. 5-1/8"
  • Voltage 115
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Stud Size #8-32 x 11/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Bearings Sleeve
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ring to Ring Center 4-11/16"
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Pattern 2-9/16" x 4-7/16"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Flat
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list