MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSDLR1026
  • Mfr. Model # DLR1026
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 3.5
  • HP 1/4
  • Includes Resilient Mounting Rings
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1075
  • Hz 60
  • RPM Range 1001-1100
  • Voltage 115
  • Shaft Length 5"
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-11/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Duty Continuous
  • Capacitor Required Included
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Mounting Type Ring
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Location Shaft End
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 2-9/16" x 4-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list