Skip Content
MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075 RPM,115V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS752A
  • Mfr. Model # 752A
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.39 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 3.9
  • HP 1/4
  • Includes Reversing Plug
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • Overall Length 9-7/8"
  • Manufacturers Warranty Length 1 yr.
  • RPM Range 1001-1100
  • Voltage 115
  • Standards UL Recognized (E46412/E49807), CSA Certified (LR43341/LR12645)
  • Shaft Length 5-1/2"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 50 Degrees C
  • Length Less Shaft 5-3/16"
  • No. of Speeds 4
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type T-Flex
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list