MOTOR,PSC,1/4 HP,1075 RPM,115V,42Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075 RPM,115V,42Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS9717
  • Mfr. Model # 9717
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Application Furnace Blower, Unit Heater, Ventilators and Other Shaft Mounted Fan and Blower Applications
  • Full Load Amps 4.8
  • HP 1/4
  • Includes Resilient Mounting Ring
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV6
  • Hz 60
  • Duty Continuous Air Over
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Length 5-1/4"
  • Standards UL Recognized, CSA Certified
  • Body Dia. 5"
  • Frame 42Y
  • Bolt Circle Dia. 4-5/8"
  • Stud Size #8-32 x 1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-3/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 5-13/16"
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Location Both Ends
  • Mounting Stud Pattern 2-5/16" x 4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list