Skip Content
MOTOR PSC 1/4 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/4 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3584C
  • Mfr. Model # 3584C
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.75 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 2.0
  • HP 1/4
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • RPM Range 1001-1100
  • Hz 60
  • Overall Length 9-1/8"
  • Shaft Length 4"
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Manufacturers Warranty Length 1 yr.
  • Frame 48YZ
  • Shaft Dia. 1/2"
  • Stud Size #10-32
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 5-1/8"
  • Ring to Ring Center 4-11/16"
  • Motor Shaft Design Flat
  • No. of Speeds 3
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-3/16"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Bearings Sleeve
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Mounting Stud Length 9/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list