MOTOR PSC 1/4 HP 1075 208-230V OPAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/4 HP 1075 208-230V OPAO

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3384
  • Mfr. Model # 3384
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Application Blowers, Fans and Air Circulators
  • HP 1/4
  • Full Load Amps 2.0
  • Hz 60
  • Nameplate RPM 1075
  • Phase 1
  • Overall Length 9-1/8"
  • RPM Range 1001-1100
  • Shaft Length 4"
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Manufacturers Warranty Length 1 yr.
  • Stud Size #10-32
  • Frame 48YZ
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-1/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 4-11/16"
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • No. of Speeds 2
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Ins. Class B
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Location Shaft End
  • Mounting Stud Length 9/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-11/16" x 3-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list