MOTOR PSC 1/4 HP 1075 208-230V 48YZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR PSC 1/4 HP 1075 208-230V 48YZ

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3728
  • Mfr. Model # 3728
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Application Condenser Fan and Heat Pump Units
  • HP 1/4
  • Features 26" Motor Leads, Water Slinger On Shaft, Mounting Holes In Shell for Capacitor Bracket
  • Full Load Amps 1.6-1.8
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Overall Length 11-1/8"
  • Hz 60
  • RPM Range 1001-1100
  • Voltage 208-230
  • Standards UL Recognized (E46035), CSA Certified (MC236833)
  • Shaft Length 6"
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Quantity 4
  • Lead Length 26"
  • Stud Size 1/8"
  • Motor Application HVAC/R
  • Length Less Shaft 5-1/8"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Sleeve
  • Ins. Class B
  • No. of Speeds 1
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list