MOTOR,PSC,1/4 HP,1075,208-230V,48Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,PSC,1/4 HP,1075,208-230V,48Y

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS443B
  • Mfr. Model # 443B
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.26 lbs

Technical Specs

  • Application Blowers, Fans and Air Circulators
  • Full Load Amps 1.5
  • Includes Resilient Mounting Rings
  • HP 1/4
  • Nameplate RPM 1075
  • Item Direct Drive Blower Motor
  • Phase 1
  • Overall Length 10"
  • Hz 60
  • Voltage 208-230
  • Shaft Length 5"
  • RPM Range 1001-1100
  • Manufacturers Warranty Length 1 yr.
  • Frame 48Y
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 5"
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 4-9/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Bolt Circle Dia. 5-3/16"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Thermal Protection Auto
  • Motor Mounting Type Ring
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Length 1/2", 1-3/16"
  • Mounting Stud Location Both Ends
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list